Shop All Pin & Sleeve Receptacles
Meltric
37-68046 INLET
Mfr # 37-68046
Zoro # G401759245
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68046
- Zoro # G401759245
- UPC # 784474593823
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 60 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 7.5 or 15 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Load Break Amp Rating | 60A |
Color Code | Red |
Number of Notch Positions | 24 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54 |
Terminal Type | Screw terminal |
Keying Position | 4 |
Impact Rating | IK09 |
Contact Configuration | 2P+N+G |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 2P+N+G 60A 277/480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- NOSHOK 200 Series Pressure Switch, Steel, SPDT, , 1/4" NPT, 125-600 psi, Spade Terminals (200H-3-2-125/600-4)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- Meltric Pin & Sleeve Devices