Shop All Pin & Sleeve Receptacles
Meltric
37-68043 INLET
Mfr # 37-68043
Zoro # G201758820
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68043
- Zoro # G201758820
- UPC # 784474008839
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Dimensions | 3.62 in Dia x 2.2 in L |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 15A, Fast-Acting, 250V AC, Cylindrical (FWX-15A14F)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-38043 INLET (63-38043)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices