Shop All Pin & Sleeve Receptacles
Meltric
37-68043-263 INLET
Mfr # 37-68043-263
Zoro # G401757654
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Metal
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-68043-263
- Zoro # G401757654
- UPC # 784474671439
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 INLET METAL SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Meltric Pin & Sleeve Devices