Shop All Pin & Sleeve Receptacles
Meltric
37-64247-C-K04 RECEPTACLE
Mfr # 37-64247-C-K04
Zoro # G201757885
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64247-C-K04
- Zoro # G201757885
- UPC # 784474617741
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 50FT- Black (WL-ED-PE-100-50-BK)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-38163 INLET (63-38163)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Receptacles