Shop All Pin & Sleeve Receptacles
Meltric
37-64243-C-K04-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 37-64243-C-K04-843-NC
Zoro # G901758762
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64243-C-K04-843-NC
- Zoro # G901758762
- UPC # 784474063364
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Locknut, 1 In., PVC (5134202)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- TRYSTAR Premium Welding Cable 2/0 Light Green 50 FT Black Male 2MPC / Black Female 2MPC (TSWC20LTGN50-BKM-BKF)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Receptacles