Shop All Pin & Sleeve Receptacles
Meltric
37-64232-C-K16 RECEPTACLE
Mfr # 37-64232-C-K16
Zoro # G401757975
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64232-C-K16
- Zoro # G401757975
- UPC # 784474663502
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+G 100A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F42302)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet (44SS316L1000)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-38043 INLET (33-38043)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Receptacles