Shop All Pin & Sleeve Receptacles
Meltric
37-64183-C-K14-972 RECEPTACLE
Mfr # 37-64183-C-K14-972
Zoro # G101756766
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-64183-C-K14-972
- Zoro # G101756766
- UPC # 784474641548
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC26F)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-98043 INLET (63-98043)
- Meltric Pin & Sleeve Devices