Shop All Pin & Sleeve Receptacles
Meltric
37-64176-C-K07-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-64176-C-K07-843
Zoro # G301759246
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64176-C-K07-843
- Zoro # G301759246
- UPC # 784474665162
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
HP | 5 or 10 |
Contact Configuration | 2P+N+G |
Load Break Amp Rating | 100A |
Impact Rating | IK09 |
IP Rating | IP55 |
Hz | 60 Hz |
Keying Position | 17 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
Color Code | Orange |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (JTD04.5)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- Meltric Pin & Sleeve Devices