Shop All Pin & Sleeve Receptacles
Meltric
37-64173-C-K07 RECEPTACLE
Mfr # 37-64173-C-K07
Zoro # G101757756
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-64173-C-K07
- Zoro # G101757756
- UPC # 784474635639
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Meltric Pin & Sleeve Devices