Shop All Pin & Sleeve Receptacles
Meltric
37-64167-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-64167-843
Zoro # G201758936
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 60 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64167-843
- Zoro # G201758936
- UPC # 784474075848
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Receptacles