Shop All Pin & Sleeve Receptacles
Meltric
37-64162-375 RECEPTACLE MUSHROOM PAWL
Mfr # 37-64162-375
Zoro # G201758301
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 60 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-64162-375
- Zoro # G201758301
- UPC # 784474060363
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+G 60A 208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-98043 INLET (63-98043)
- Meltric Pin & Sleeve Devices