Shop All Pin & Sleeve Receptacles
Meltric
37-64143-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-64143-843
Zoro # G401758279
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64143-843
- Zoro # G401758279
- UPC # 784474028493
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Receptacles