Shop All Pin & Sleeve Receptacles
Meltric
37-64143-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 37-64143-843-NC
Zoro # G101758869
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-64143-843-NC
- Zoro # G101758869
- UPC # 784474085496
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Receptacles