Shop All Pin & Sleeve Receptacles
Meltric
37-64047 RECEPTACLE
Mfr # 37-64047
Zoro # G101757411
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64047
- Zoro # G101757411
- UPC # 784474044622
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+N+G 60A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38072 INLET (63-38072)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- Meltric Pin & Sleeve Receptacles