Shop All Pin & Sleeve Receptacles
Meltric
37-64046 RECEPTACLE
Mfr # 37-64046
Zoro # G401758699
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64046
- Zoro # G401758699
- UPC # 784474593816
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 60 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 7.5 or 15 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Color Code | Red |
Contact Configuration | 2P+N+G |
Hz | 60 Hz |
Load Break Amp Rating | 60A |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP55 |
Impact Rating | IK09 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 4 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+N+G 60A 277/480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- MURR ELEKTRONIK M12 FEMALE STRAIGH FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12901-0000000)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Devices