Shop All Pin & Sleeve Receptacles
Meltric
37-64043-972 RECEPTACLE
Mfr # 37-64043-972
Zoro # G901757338
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-64043-972
- Zoro # G901757338
- UPC # 784474584739
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- ILSCO Nimbus 4 Flex Insulated Mult-Tap Connctr (PBTS-2-1/0-F-EC)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A50)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Receptacles