Shop All Pin & Sleeve Receptacles
Meltric
37-38561-172 INLET
Mfr # 37-38561-172
Zoro # G201755201
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-38561-172
- Zoro # G201755201
- UPC # 784474142601
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
IP Rating | IP54 |
Contact Configuration | 6P+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Auxiliary Contact Rating | 5A |
Impact Rating | IK09 |
Number of Aux. Outputs | +2 AUX |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Auxiliary Contact Voltage Rating | 400VAC |
Number of Notch Positions | 5 |
Color Code | Blue |
Keying Position | 1 |
Terminal Connection | Screw |
Description
DS7c INLET METAL BLUE SIZE 4 IP 54 6P+G 30A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80124)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR2RH6)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Meltric Pin & Sleeve Receptacles