Shop All Pin & Sleeve Receptacles
Meltric
37-38551 INLET
Mfr # 37-38551
Zoro # G901755259
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-38551
- Zoro # G901755259
- UPC # 784474611572
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Impact Rating | IK09 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 5P+G |
Keying Position | 1 |
Number of Notch Positions | 5 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
IP Rating | IP54 |
Description
DS7c INLET METAL BLUE SIZE 4 IP 54 5P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0100)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, KO Centered (861)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Receptacles