Shop All Pin & Sleeve Receptacles
Meltric
37-38551-172 INLET
Mfr # 37-38551-172
Zoro # G801755373
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-38551-172
- Zoro # G801755373
- UPC # 784474023337
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 400VAC |
IP Rating | IP54 |
Keying Position | 1 |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | +2 AUX |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Contact Configuration | 5P+G |
Auxiliary Contact Rating | 5A |
Number of Notch Positions | 5 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Description
DS7c INLET METAL BLUE SIZE 4 IP 54 5P+G 30A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- JASCO myTouchSmart Simple Set Outdoor Digital Timer, 1-Heavy Duty Grounded Outlet (36027)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 03-A8001 INLET (03-A8001)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Receptacles