Shop All Pin & Sleeve Receptacles
Meltric
37-34561-173 RECEPTACLE
Mfr # 37-34561-173
Zoro # G001755227
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-34561-173
- Zoro # G001755227
- UPC # 784474589284
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Color Code | Blue |
Auxiliary Contact Rating | 5A |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Hz | 60 Hz |
Auxiliary Contact Voltage Rating | 400VAC |
Keying Position | 1 |
Impact Rating | IK09 |
Contact Configuration | 6P+G |
Number of Aux. Outputs | +3 AUX |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Terminal Connection | Screw |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 300A Pipe-Style Copper Ground Clamp (TSWC10BK10-BKM-CGC3)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- STEREN F-compression Rg6 Quad Connector, 50PK (PPC-EX6XL)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 31-38243-K04 INLET (31-38243-K04)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Receptacles