Shop All Pin & Sleeve Receptacles
Meltric
37-34561-172 RECEPTACLE
Mfr # 37-34561-172
Zoro # G301755248
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-34561-172
- Zoro # G301755248
- UPC # 784474142366
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Auxiliary Contact Rating | 5A |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Auxiliary Contact Voltage Rating | 400VAC |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Number of Notch Positions | 5 |
Contact Configuration | 6P+G |
Color Code | Blue |
Terminal Connection | Screw |
Number of Aux. Outputs | +2 AUX |
Terminal Type | Screw terminal |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Reversing Magnetic Motor Starter Retrofit Kit, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020-CRK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- Meltric Pin & Sleeve Receptacles