Shop All Pin & Sleeve Receptacles
Meltric
37-34551 RECEPTACLE
Mfr # 37-34551
Zoro # G301755507
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-34551
- Zoro # G301755507
- UPC # 784474611589
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Keying Position | 1 |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP54/55 |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 5P+G |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 5P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- KILLARK Aluminum Hazardous Location Enclosure, 10-1/2 in H, 7.97 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRL-600L)
- NVENT HOFFMAN Stringer Radius Drop Kit, Black, Aluminu (LSRDBLK)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Devices