Shop All Pin & Sleeve Receptacles
Meltric
37-34551-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 37-34551-352
Zoro # G601755542
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-34551-352
- Zoro # G601755542
- UPC # 784474063289
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
IP Rating | IP54/55 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Keying Position | 1 |
Color Code | Blue |
Contact Configuration | 5P+G |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 5P+G 30A 600 VAC/130 VDC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet (36SS316L100)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- DEL CITY DIV OF ACTUANT Del City 2908 Vinyl Coated Loom Clamps, 1/2" Width, 1/2" Diameter, 100 per package (2908)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Devices