Shop All Pin & Sleeve Receptacles
Meltric
37-34541 RECEPTACLE
Mfr # 37-34541
Zoro # G001755531
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-34541
- Zoro # G001755531
- UPC # 784474587419
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Number of Notch Positions | 5 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Color Code | Blue |
Impact Rating | IK09 |
Keying Position | 1 |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Hz | 60 Hz |
Contact Configuration | 4P+G |
Number of Aux. Outputs | NO AUX |
Operating Temp. Range | -40C to 60C |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 4P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- HONEYWELL DIGITAL CURRENT OTHER SENSOR (CSDA1BA)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- Meltric Pin & Sleeve Devices