Shop All Pin & Sleeve Receptacles
Meltric
37-34541-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 37-34541-NC
Zoro # G501755413
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-34541-NC
- Zoro # G501755413
- UPC # 784474053587
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Impact Rating | IK09 |
Contact Configuration | 4P+G |
IP Rating | IP54/55 |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Color Code | Blue |
Number of Notch Positions | 5 |
Number of Aux. Outputs | NO AUX |
Keying Position | 5 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 4P+G 30A 600 VAC/130 VDC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM2.25)
- BOSCH RELAY (332015006)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Devices