Shop All Pin & Sleeve Receptacles
Meltric
37-34531-173 RECEPTACLE
Mfr # 37-34531-173
Zoro # G101755394
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-34531-173
- Zoro # G101755394
- UPC # 784474678827
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Color Code | Blue |
Auxiliary Contact Rating | 5A |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Terminal Connection | Screw |
Keying Position | 1 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Number of Aux. Outputs | +3 AUX |
Auxiliary Contact Voltage Rating | 400VAC |
Number of Notch Positions | 5 |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Description
DS7c RECEPTACLE METAL BLUE SIZE 4 IP 54/55 3P+G 30A 600 VAC/130 VDC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Meltric Pin & Sleeve Receptacles