Shop All Pin & Sleeve Receptacles
Meltric
37-28209 INLET
Mfr # 37-28209
Zoro # G201759438
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V DC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28209
- Zoro # G201759438
- UPC # 784474567381
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 250V DC |
Amps - Plugs and Receptacles | 200 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB20 |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 110 IN-LBS / 12.4 N-M |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Color Code | Blue |
IP Rating | IP54 |
Keying Position | 20 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
Number of Notch Positions | 12 |
Load Break Amp Rating_Abnormal Overload | 300A |
Description
DSDC2 INLET METAL SIZE 6 TYPE 3R 2P+G 200A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 400A, 600V AC, Non-Indicating (KLPC400.X)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Meltric Pin & Sleeve Devices