Shop All Pin & Sleeve Receptacles
Meltric
37-28167-972 INLET
Mfr # 37-28167-972
Zoro # G101759255
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Metal
- HP 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-28167-972
- Zoro # G101759255
- UPC # 784474056366
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 3P+N+G 200A 120/208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- Meltric Pin & Sleeve Devices