Shop All Pin & Sleeve Receptacles
Meltric
37-28162 INLET
Mfr # 37-28162
Zoro # G901757628
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 208V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28162
- Zoro # G901757628
- UPC # 784474124959
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 2P+G 200A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- Meltric Pin & Sleeve Receptacles