Shop All Pin & Sleeve Receptacles
Meltric
37-28142 INLET
Mfr # 37-28142
Zoro # G201757311
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 200 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28142
- Zoro # G201757311
- UPC # 784474125116
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 2P+G 200A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- Meltric Pin & Sleeve Devices