Shop All Pin & Sleeve Receptacles
Meltric
37-28109 INLET
Mfr # 37-28109
Zoro # G201758240
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 200 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28109
- Zoro # G201758240
- UPC # 784474052009
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 200 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB20 |
NEMA Rating | 3R |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
Color Code | Yellow |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 10 |
Tightening Torque | Phase: 110 IN-LBS / 12.4 N-M |
Number of Notch Positions | 12 |
Impact Rating | IK09 |
Load Break Amp Rating_Abnormal Overload | 300A |
Description
DSDC2 INLET METAL BLUE SIZE 6 TYPE 3R 2P+G 200A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Devices