Shop All Pin & Sleeve Receptacles
Meltric
37-28077 INLET
Mfr # 37-28077
Zoro # G201757243
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28077
- Zoro # G201757243
- UPC # 784474555432
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 3P+N+G 200A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ss Commercial Outlet Cov (84020-040)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Meltric Pin & Sleeve Receptacles