Shop All Pin & Sleeve Receptacles
Meltric
37-28077-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 37-28077-A155
Zoro # G501758216
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28077-A155
- Zoro # G501758216
- UPC # 784474018616
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 200 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 4X |
HP | 40 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+N+G |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 7 |
Color Code | Orange |
Short Circuit Current Rating | 10 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 110 IN-LBS / 12.4 N-M |
Load Break Amp Rating | 200A |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Impact Rating | IK10 |
Load Break Amp Rating_Abnormal Overload | 300A |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 3P+N+G 200A 125/250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- PROSKIT Solar Series Die Set, Wire Ferrules AWG (300-105)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Devices