Shop All Pin & Sleeve Receptacles
Meltric
37-28076 INLET
Mfr # 37-28076
Zoro # G201757274
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 200 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-28076
- Zoro # G201757274
- UPC # 784474125154
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 2P+N+G 200A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (5261I)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- Meltric Pin & Sleeve Devices