Shop All Pin & Sleeve Receptacles
Meltric
37-28076-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 37-28076-A155
Zoro # G201758554
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-28076-A155
- Zoro # G201758554
- UPC # 784474076609
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 2P+N+G 200A 125/250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- NOARK Aux Contact Top Mnt 2No+2Nc (CAK4-422)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Receptacles