Shop All Pin & Sleeve Receptacles
Meltric
37-28073-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 37-28073-A155
Zoro # G501758599
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-28073-A155
- Zoro # G501758599
- UPC # 784474672795
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 3P+G 200A 250 VAC 60 Hz WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- Meltric Pin & Sleeve Devices