Shop All Pin & Sleeve Receptacles
Meltric
37-28072-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 37-28072-A155
Zoro # G201758226
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-28072-A155
- Zoro # G201758226
- UPC # 784474016247
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 2P+G 200A 250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Devices