Shop All Pin & Sleeve Receptacles
Meltric
37-28047-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 37-28047-A155
Zoro # G101758166
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- HP 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-28047-A155
- Zoro # G101758166
- UPC # 784474018609
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 3P+N+G 200A 277/480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 13A, 16/3 (5XFN3ID)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Receptacles