Shop All Pin & Sleeve Receptacles
Meltric
37-28043-972 INLET
Mfr # 37-28043-972
Zoro # G401758446
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 37-28043-972
- Zoro # G401758446
- UPC # 784474075626
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 14 AWG; 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DS200 INLET METAL SIZE 6 TYPE 3R 3P+G 200A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- Meltric Pin & Sleeve Devices