Shop All Pin & Sleeve Receptacles
Meltric
37-24209 RECEPTACLE
Mfr # 37-24209
Zoro # G801759524
product price: $1,584.99
/ea
Free Shipping & Returns
$1,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V DC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24209
- Zoro # G801759524
- UPC # 784474567374
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 250V DC |
Amps - Plugs and Receptacles | 200 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB20 |
Terminal Type | Screw terminal |
Number of Notch Positions | 12 |
Impact Rating | IK09 |
Color Code | Blue |
IP Rating | IP55 |
Contact Configuration | 2P+G |
Keying Position | 20 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 110 IN-LBS / 12.4 N-M |
Load Break Amp Rating_Abnormal Overload | 300A |
Description
DSDC2 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 2P+G 200A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G364)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-98047 INLET (33-98047)
- Meltric Pin & Sleeve Devices