Shop All Pin & Sleeve Receptacles
Meltric
37-24167-972-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 37-24167-972-843-NC
Zoro # G501758391
product price: $2,379.99
/ea
Free Shipping & Returns
$2,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24167-972-843-NC
- Zoro # G501758391
- UPC # 784474073349
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 14 AWG; 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 200A 120/208 VAC 60 Hz +2 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter (SW-05/2E)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Receptacles