Shop All Pin & Sleeve Receptacles
Meltric
37-24167-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 37-24167-845
Zoro # G401756503
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24167-845
- Zoro # G401756503
- UPC # 784474685528
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 200A 120/208 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Receptacles