Shop All Pin & Sleeve Receptacles
Meltric
37-24167-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 37-24167-375-843
Zoro # G901758342
product price: $2,234.99
/ea
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 200 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- HP 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24167-375-843
- Zoro # G901758342
- UPC # 784474050715
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 200A 120/208 VAC 60 Hz NO AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-201)
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Receptacles