Shop All Pin & Sleeve Receptacles
Meltric
37-24163-375-843-NC RECEPTACLE PADLOCKABLE MUSHROOM PAWL NORMALLY CLOS
Mfr # 37-24163-375-843-NC
Zoro # G201758493
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24163-375-843-NC
- Zoro # G201758493
- UPC # 784474018203
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 200A 208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White (11588101)
- MOELLER 120V-AC 35A AMP 10HP AC CONTACTOR (DIL0M/11)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- Meltric Pin & Sleeve Receptacles