Shop All Pin & Sleeve Receptacles
Meltric
37-24143-843 RECEPTACLE PADLOCK PAWL
Mfr # 37-24143-843
Zoro # G101758319
product price: $1,886.99
/ea
Free Shipping & Returns
$1,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24143-843
- Zoro # G101758319
- UPC # 784474082686
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 200A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Receptacles