Shop All Pin & Sleeve Receptacles
Meltric
37-24142 RECEPTACLE
Mfr # 37-24142
Zoro # G001758334
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24142
- Zoro # G001758334
- UPC # 784474045452
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 2P+G 200A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Devices