Shop All Pin & Sleeve Receptacles
Meltric
37-24109 RECEPTACLE
Mfr # 37-24109
Zoro # G301758348
product price: $1,572.99
/ea
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 130V DC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24109
- Zoro # G301758348
- UPC # 784474051996
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 130V DC |
Amps - Plugs and Receptacles | 200 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB20 |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Contact Configuration | 2P+G |
Color Code | Yellow |
Tightening Torque | Phase: 110 IN-LBS / 12.4 N-M |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Keying Position | 10 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Number of Notch Positions | 12 |
Load Break Amp Rating_Abnormal Overload | 300A |
Description
DSDC2 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 2P+G 200A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Meltric Pin & Sleeve Receptacles