Shop All Pin & Sleeve Receptacles
Meltric
37-24075-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 37-24075-NC
Zoro # G901759325
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24075-NC
- Zoro # G901759325
- UPC # 784474032650
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 1P+N+G 200A 125 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Receptacles