Shop All Pin & Sleeve Receptacles
Meltric
37-24047 RECEPTACLE
Mfr # 37-24047
Zoro # G901757222
product price: $2,094.99
/ea
Free Shipping & Returns
$2,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Type Switch Rated
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 200 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24047
- Zoro # G901757222
- UPC # 784474045599
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Dimensions | 5.16 Dia x 5.81 in L |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 200A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Disconnect Boot, 6 AWG, SZ 3 (MDBOOT-3)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Receptacles