Shop All Pin & Sleeve Receptacles
Meltric
37-24047-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 37-24047-A188
Zoro # G301756399
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 200 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24047-A188
- Zoro # G301756399
- UPC # 784474606790
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Description
DS200 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+N+G 200A 277/480 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Receptacles